Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Air Conditioning & Heating System Disinfection Spray

Disinfectant spray for air-conditioning unit
DISINFSPR-A/C-250ML

Art.-no. 0893764100
EAN 4045989851386
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Highly effective product for cleaning and disinfecting
  • Kills bacteria and fungi in a very short time.

  • Efficient in removing bad odours.

  • Long lasting protection.

  • Easy to apply.

  • Fine aerosol spray mist.
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Air Conditioning & Heating systems in vehicles, hotels, homes and mobilesystems.

Instructions

Shake can well before use. Spray disinfection agent into Air conditioning air intake system (minimum 200ml) while system is operating, with fan on the lowest setting. Then switch off the air-conditioning system, and allow the disinfectant to take effect on the bacteria and fungi. This should take about 10 minutes. Also spray a small amount in the outlets, while the air condition system is switched off.

Contents

250 ml

Weight of content

269 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information