Dielectric Grease
Dielectric silicone grease
SILGRSE-DIELECTRIC-HIGHTEMP-TRANSP-85G
Register now and access more than 20,000 products
- For use in electrical insulation, damping and lubrication of brass components and O-Rings
- High thermal conductivity
- Withstands temperatures to 204 °C (400 °F)
- Silicone-based compound
- Lubricates rubber and plastic
- Protects electrical components
- Prevents oxidation of electrical contacts or terminals
- Excellent for light bulb sockets
The Silicone Lubricating Compound is a NSF registered Food Grade lubricant, rated H1 for incidental food contact. Meets former USDA (H1) guidelines.
Datasheets(X)
- For use in electrical insulation, damping and lubrication of brass components and O-rings
- Use on O-rings, seals, spark plug boots, gears, etc.
- Excellent for light bulb sockets and fuel injection connectors
- Waterproof electrical connectors on boats and jet skis
Chemical basis | Silicone |
Colour | Transparent |
Contents | 88.7206 ml |
Shelf life from production | 24 Month |
Weight of content | 85 g |