Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Multi-purpose grease I

Multi-purpose grease I
GRSE-(MULTIPURPOSE I)-400G

Art.-no. 08938701
EAN 4046777715439

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Universal lithium-saponified grease
  • Stable under heavy loads and resistant to oxidation

  • Forms an excellent seal to repel dust and dirt

  • Good adhesive properties

  • Silicone-free, acid-free, resin-free and AOX-free
Notice

Greases are supplied in plastic cartridges. The plastic cartridges improve storage (they prevent the grease from oozing out at high temperature). Store cartridges upright in a cool, dry place! The operating instructions of the vehicle, machinery and assembly manufacturers must be observed! For further information, refer to the technical data sheet.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Lithium-saponified, mineral oil-based multi-purpose grease is particularly suitable for lubricating sliding and rolling bearings subject to normal loads.

Instructions

Remove the head piece using the lever, then tension the slide pin and spring, and insert the cartridge. Screw on the header, disengage the sliding pin; the hand-lever gun is then ready to use.

Weight of content

400 g

Container

Cartridge

Soap base

Lithium 12 hydroxystearate

Lubricant code

K2K-30

Min./max. temperature conditions

-30 to 130 °C

Colour

Yellow

NLGI grade/conditions

2 / with DIN 51818

Base oil viscosity, kinematic/conditions

110 mm²/s / at 40°C

Min. dripping point/conditions

180 °C / in accordance with DIN ISO 2176

Min./max. worked penetration /conditions

265 x 0.1 mm-295 x 0.1 mm / in accordance with DIN ISO 2137

Corrosion protection period/category

Corrosion category 0

VKA welding load

1800 N

Shelf life from production

60 Month

Oil basis

Mineral oil

Lubricant system

Grease

Smell/fragrance

Characteristic

Density

1 g/cm³

Density conditions

at 20°C

Conditions for viscosity of oil basis

at 40°C

Dripping point conditions

in accordance with DIN ISO 2176

Min. temperature conditions

-30 °C

Max. temperature conditions

130 °C

Max. short-term temperature resistance

130 °C

Worked penetration conditions

in accordance with DIN ISO 2137

Conditions for NLGI grade

with DIN 51818

Corrosion protection period conditions

in accordance with DIN 51802, SKF Emcor test

Conditions for VKA welding load

in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines)

Resin-free

Yes

Silicone-free

Yes

Acid-free

Yes

AOX-free

Yes

Free from heavy metals

Yes

Chloric

No

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

GRSEGUN-HNDLEVER-75/PK

(DIN 1284, 235 x ∅ 53.5 mm) or for 500 cm³ loose grease
x 1 pcs

SNGLHNDGRSEGUN-400G-CART

x 1 pcs

METFEDPCE-(F.FILR-LUB)-110G

x 1 pcs

RBRHOSE-(F.GRSEGUN-HNDLEV)-M10X1-30CM

x 1 pcs

MTHPCE-(F.GRSEGUN-HNDLEV)-LUB-M10X1

x 1 pcs

GRSECUPL-(F.FILR-LUB)-EASYLOCK

Hydraulic safety gripper nosepiece for all greasing work and maintenance tasks in vehicle construction, agriculture, building and industry.
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Nitrile chemical protective glove With cotton velour finish inside
Nitrile chemical protective glove With cotton velour finish inside
Description:
Permeation level: 6
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information