Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Natural hand cleaner, plastic-free

Hand cleaner, standard natural
HNDCLNR-NAT-350ML

Art.-no. 0893900003
EAN 4056807680637

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Microplastic-free hand cleaner for medium to heavy soiling with natural abrasive agents.
  • Cleans hands thoroughly of oil, grease, dirt, etc.

  • Dermatologically tested

  • Solvent and silicone-free

  • pH-neutral

  • Contains natural ingredients

  • Does not contain any plastic exfoliating agents
Notice

If used intensively, the cleaner can lead to skin irritation.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Suitable for car, metal and wood workshops.

Contents

350 ml

Smell/fragrance

Citrus

Colour

Beige

Performance (points system)

3 of 5 points

Viscosity/consistency

Pasty

pH value

6.5

Period of use after opening

12 Month

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Dispenser system

DSPSYS-F.HNDCLNRDSP-W.WLHOLD

SKIN
Pressure pump with wall bracket for hand cleaner
x 1 pcs
Dispensing pump For 4000 ml bucket of hand cleaner

DSPPMP-F.HNDCLNRDSP

SKIN
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information