Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Hand cleaner Olive peeling

Hand cleaner red
HNDCLNR-RED-4000ML

Art.-no. 0893905
EAN 4099618228490

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Hand cleaner with natural olive-based abrasive that easily removes deep-seated dirt in a variety of applications.
  • Contains skin-friendly substances with soft, natural, olive-based abrasives

  • Suitable for daily use with no negative effects on the skin

  • Free of silicone and solvents

  • Removes stubborn and deep-seated soiling such as oil, grease, tar, printing or copying inks

  • Can be used in areas such as industrial manufacturing, workshops and body repair workshops

  • Can be used on wet or dry hands
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Contents

4000 ml

Smell/fragrance

Mild

Colour

Red

Performance (points system)

4 of 5 points

pH value

8.5

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

DSPSYS-F.HNDCLNRDSP-W.WLHOLD

SKIN
Pressure pump with wall bracket for hand cleaner
x 1 pcs

DSPPMP-F.HNDCLNRDSP

SKIN
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information