Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Thinner

General purpose thinner GP
THINNER-20LTR

Art.-no. 0893989745
EAN 4062856263271
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Fast Drying Paint Thinner

General Purpose Thinner is a fast-drying paint thinner, specially formulated for spray applications. Suitable for thinning most Acrylic paint systems, Lacquers, Polyurethanes and Epoxies. The product is not suitable for Alkyd resin paint.

Notice

The product is not suitable with Alkyd resin paint


Thinner Clsssification: Medium (102)

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area
  • General purpose thinning solvent

  • Paint remover

  • Clean-up solvent for tools and equipment
Instructions

1.Ensure surfaces are clean and dry free from dirt and grit.


2.Surfaces to be prepared to paint manufacturers specifications.


3.The ratio of thinner to paint should be in accordance with paint manufacturers specifications.


4.Mix thoroughly prior to using.

Contents

20 l

Container

Drum

Weight of content

14 kg

Chemical basis

Hydrocarbon

Smell/fragrance

Aromatic

Colour

Clear

Min. flashing point

0 °C

Density

0.7 kg/m³

Conditions to maintain shelf life from production

at 5°C to 40°C no exposure to sunlight

Density conditions

at 20°C

Bio-degradable

No

Shelf life from production

24 Month

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

TAP-(F.PLACANI-20LTR)

High quality, chemical resistant tap.
x 1 pcs

TAP-(F.BARL-MET/PLA-20LTR)

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information