Non slip tape
ADHTPE-NONSLP-PVCQUARZ-BLCK-L20M-W50MM
Register now and access more than 20,000 products
Secure, non-slip surface
Safety for employees, customers and visitors
Quick, simple and easy application
Strong and durable to abrasion
Good adhesion on most dry, clean and smooth surfaces
This information is only a recommendation based on our experience. Preliminary testing required!
Meet AS 4586-2013: Slip resistance class P5
Datasheets(X)
Suitable for all smooth surfaces with a heavy footfalls and vehicle traffic, such as trucks, buses, loading surfaces, passageways, production and storage rooms, public buildings, ramps, stairs, ladders, steps on machinery, construction vehicles, cranes etc.
- Clean the surface, dry and free of dust, oil, grease, etc.
- Lay a strip of non-slip tape and position it
- Pull off the tape further and gradually lay the tape onto the surface
- Then press firmly by using roller, start in center and towards the edges
- Apply more strips of tapes in the same way, and keep distance between tapes
Material | PVC with quartz texture |
Length | 20 m |
Width | 50 mm |
Thickness | 0.7 mm |
Colour | Black |
Min./max. processing temperature | 0 to 80 °C |
Shelf life from production/conditions | 12 Month / at 20°C and 50% relative humidity |