Vacuum hose
Vacuum hose
VACHOSE-BLACK-10M-D3,7X6,5MM
Register now and access more than 20,000 products
- Made of synthetic rubber
- Short-term peak temperature of up to max. +150°C
- Stored on coil for ORSY10 dispenser system
Not suitable as diesel return line or as fuel-carrying hose or pressure hose! Must not be used as an oil or diesel line!
Datasheets(X)
Type description | ECO |
Internal diameter (ID) | 3.7 mm |
Outer diameter (AD) | 6.5 mm |
Colour | Black |
Min. temperature conditions | -35 °C |
Max. temperature conditions | 110 °C |
Length | 10 m |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!