Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Workplace Safety Signage Danger - Construction Site

Danger, constr. side Unauthorised keep out (text)
WARNSIGN-(DANGER CONSTRUCTION)-600X450

Art.-no. 0899075156
EAN 4053479282824

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

450 mm

Width

600 mm

Material

Metal

Colour

Black/white (base material)

Product weight (per item)

1200 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information