Mandatory Workplace Safety Signage Prevent Back Injury
Bend your knees to lift (with text)
INFOSIGN-(BEND KNEES TO LIFT)-600X450
Art.-no.
0899075177
EAN 4053479283036
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
Length | 450 mm |
Width | 600 mm |
Material | Metal |
Colour | White (base material) |
Product weight (per item) | 1200 g |