Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Full-vision goggles Andromeda®

Full-vision goggles, Andromeda
FULLVISNGOGL-ANDROMEDA
ANDROMEDA

Art.-no. 0899102110
EAN 4045727363232

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Two-component technology for reliable protection and maximum comfort

Spacious


Also ideal for users who wear glasses



  • Panoramic field of vision

  • Optimum ventilation for ideal eye comfort

  • Suitable for combining with half-face masks

  • High impact-resistant polycarbonate lens

  • Scratch-resistant lens surface and permanent mist-free coating on inside

  • Lens can be replaced quickly and easily

  • Individually adjustable headband

  • 100% UV protection up to 400 nm
• Complies with AS/NZ 1337
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour of safety lens

Clear

Material of safety lens

Polycarbonate

UV protection

400 nm

EN standard

166
170

Mechanical strength

B (120m/s)

Marking of safety lens

2C-1,2 W 1 BKN

Spare parts for this product:
Lens for full-vision goggles Andromeda

AY-DISC-FULLVISNGOGL-F.0899102110

ANDROMEDA
Highly impact-resistant polycarbonate lens
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information