Safety glasses Standard
Safety goggles Standard
SAFEGOGL-STANDARD-PC-CLEAR
Register now and access more than 20,000 products
- First-class polycarbonate lenses and polycarbonate frame
- Sporty and dynamic design
- Scratch-resistant and impact-resistant
Datasheets(X)
Colour of safety lens | Clear |
Material of safety lens | Polycarbonate |
UV protection | 380 nm |
EN standard | 166 |
Mechanical strength | F (45m/s) |
Australian standard | AS/NZS 1337 |
Marking of safety lens | 2-1,2 W 1 F |
Product weight (per item) | 32 g |
Coating protective pane | Scratch resistant outside |