Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Calico Hood With Elastic Closure

Calico protective hood elastic
HOOD-CALICO-PROCTIVE-ELASTIC-BEIGE-UNI

Art.-no. 0899107

EAN 4056807181998

Individual price display after login
Calico Hood With Elastic Closure

Art.-no. 0899107

Individual price display after login
Quantity
PU
x 5 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Protects users against overspray caused by painting. Can be used as an undergarment for welding or grinding.
  • Elastic closure around the face for a good fit.

  • Lightweight and comfortable - made from 100% calico cotton.

  • Absorbs sweat.

  • One size fits all.

  • Can be worn in conjunction with masks, respirators and helmets.
Notice

Not flame resistant

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Automotive, painting, sandblasting.


Welding and grinding - as undergarment only

Colour

Beige

Material

Cotton

Fabric weight per m2

0 g

Min. size

Universal

Max. size

Universal

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information