Ear plugs x-100
Ear plugs x-100
EARPLG-X100-200PAIRS
Register now and access more than 20,000 products
Outstanding insulation properties
Excellent voice recognition
Very comfortable for maximum user acceptance
Closed surface prevents the penetration of foreign bodies and dirt particles in the plugs
Imprinted X shape provides a number of advantages:
- Reduces contact pressure at the entrance to the ear canal
- Soft and optimum adjustment to the ear canal
- Quick and simple to insert correctly
- Easy to remove
- Class 5 rated
Colour
- Neon green
Datasheets(X)
For applications involving long-term noise pollution
SNR attenuation value | 37 dB |
L attenuation value | 34 dB |
M attenuation value | 35 dB |
H attenuation value | 36 dB |
Container | Disposable dispenser |
Design | In pairs in polybag |
Number of ear plugs | 200 Pair |
Colour | Neon green |
Standards | EN 352, AS/NZS 1270 |