Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Vehicle interior protection set 5 pieces

Veh. int. protection set, 5 pieces in plastic bag
PROTSHT-SET-PE-5PCS

Art.-no. 0899500004

EAN 4045989892709

Individual price display after login
Vehicle interior protection set 5 pieces

Art.-no. 0899500004

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

For the vehicle interior

Easy to use


  • All necessary protectors are supplied in a polythene bag for protection from dust

  • Simple to plan material requirements, as only one item; saves storage space and makes dispenser systems unnecessary

  • Suitable for most passenger vehicle interiors

  • Helps fitters meet required quality standards


Seat protector


Optimal material thickness for high tear resistance and elasticity owing to film thickness of 0.015 mm



Combi foot mat


  • Combination of absorbent paper and coated underside prevents soaking through

  • Protection against oil, dirt and water


Steering wheel, gear lever and handbrake protector


  • Particularly favourable placement owing to sewn in elastic bands

  • Protects controls from dirt

  • Steering wheel protector for steering wheel diameters of 350–400 mm
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of tear-off units/set

100 PCS

Number of pieces in assortment/set

5 PCS

Protective element Length in mm Width in mm Thickness in mm
Seat protector 1300 800 0,015
Floor mat 500 380 0,060
Steering wheel cover 600 100 0,018
Gear lever protector 140 130 0,018
Brake lever protector 160 70 0,018

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information