Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Neutralising eye rinse solution

Neutralising eye-wash solution
EYEWASH-NEUTRALISING-200ML

Art.-no. 0899511921

EAN 4056807236223

Individual price display after login
Neutralising eye rinse solution

Art.-no. 0899511921

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Handy bottle with sterile phosphate solution (4.9%) which has a neutralising effect when there is a risk of chemical burns
  • Ergonomically shaped eye cup

  • The bottle is especially suitable for mobile use at workstations or for refilling wall stations or wall-mounted first-aid boxes
Notice

Rinse eyes until the bottle is empty. Continue rinsing with the Würth eye wash solution until medical treatment is sought.

TGA Certified - ARTG # 338013
NOTE: eye wash fluids should be used until empty. Sustained flushing is recommended to ensure foreign material is removed effectively.

(When safety seal is removed, the bottle will not seal when inverted)

TGA Approved (338013)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For rinsing out acids and many alkaline substances.

Contents

200 ml

Chemical basis

Sterile phosphate buffer solution (4,9%)

Recommended rinsing time

approx. 2 minutes

Shelf life from production

36 Month

Product weight (per item)

253.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information