Plastic barrier post with base for barrier chains
Bollard, plastic for chain barrier
POST-PLA-H93CM-BSEPL-BLCK/YELL
Register now and access more than 20,000 products
- Also suitable for marking objects or as a guidance aid
- Mobile, flexible and quickly ready to use; secure hold even on uneven surfaces thanks to their solid, concave base
- Individual post spacing possible without the need to separate or extend chains
- Suitable for different chain sizes
Datasheets(X)
- Among other things as a barrier for events, danger zones, objects etc.
- Black and yellow posts, including for workstations to do with e-mobility
Height | 0.93 m |
Post diameter | 49 mm |
Material | ABS |
Colour | Black-yellow |
Base plate shape | Round |
Base plate diameter | 34.4 cm |
Base plate weight | 3.20 kg |
Product weight (per item) | 3594.500 g |
Material of base plate | Recyceled PVC |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!