Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Polyester strapping For Spannfix strapping system

Spannfix polyester strapping
STRPSYS-SPANNFIX-POLYESTERTPE-B19-L500M

Art.-no. 0899713860
EAN 4058794845792
Prices for customers after login
Polyester strapping For Spannfix strapping system

Art.-no. 0899713860

Prices for customers after login
Quantity
PU
x 2 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Flexible polyester strapping for strapping or bundling a wide range of materials

Five times lighter than steel strapping


Also ideal for use on the go



Simple securing by hand or using the tensioner


  • Easy to re-tighten if volume of packaged goods decreases

  • Doesn't loosen, even during long storage periods


UV and weather-resistant



Largely resistant to chemicals



Does not leave behind scratches or rust spots


Strapping gentle on products



Tape is reusable


Excellent value for money



No sharp edges


  • No risk of injury

  • Adapts well to all shapes
Notice

Loads subject to impact may require additional strapping.



When lashing bundled goods on a loading surface, loads must be properly secured using non-slip mats and lashing straps.

Rules of thumb for determining the system strength. Weight of packed items/number of strapping turns.
500kg/2
750kg/3
1000kg/4
1500kg/5
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Spannfix polyester strapping enables even large and heavy parts (pipes, scaffolding, wood, natural stone, palletised goods etc.) to be strapped quickly and securely. The strapping is also ideal for bundling all kinds of goods on the loading surface.

Tear-out force

725 daN

Width of band

19 mm

Material thickness

1 mm

Material of clamp band

PES - Polyester

Length of roll

500 m

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

STRPCLIP-(F.STRPSYS-SPANNFIX)-B16MM

x 1000 pcs

STRPSYS-DSP-SPANNFIXTPECLP

x 1 pcs

STRPTENS-SPANNFIXTENS-(9-19MM)

x 1 pcs

EDGPROT-F.STRPSYS

Sturdy edge protection for Spannfix strapping system
x 500 pcs

STRPCLIP-(F.STRPSYS-SPANNFIX)-W19-H10

x 1000 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information