Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Softex cleaning cloth

Softex/Softex-light cleaning cloth
CLNCLTH-(TEX-SOFT)-38X42CM-100SHT

Art.-no. 0899800909
EAN 4056807651965

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Reusable all-round textile wiping cloth is suitable for wet and dry wiping processes

Leaves no scratch marks, making it suitable as a polishing cloth



Coarse hole structure for optimum mechanical cleaning performance



Durable and robust


  • Extremely tear-resistant - maintains strength when wet

  • Can be washed, wrung out and reused

  • Resistant to solvents

  • Low-lint


Textile-feel and 100% natural


  • 100% spun rayon

  • Biodegradable

  • Highly absorbent

  • Low-lint


No chemicals or synthetic fibres


  • Hydroentangled

  • Silicone free

  • Food-safe

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for industrial, household, food areas, hospitals, etc.

Container

Polybag

Ausführung

Zigzag-folding

Number of cloths

100 PCS

Sheet length x sheet width

42 x 38 cm

Coating weight per m²

62 g

Colour

White

Sheet length

42 cm

Sheet width

38 cm

Werkstoff

Textile

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

WLBRCKT-F.FLDPAP

Zigzag folded cleaning cloth dispenser holder
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information