Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Tex-Clean cleaning cloth

Cleaning cloth, Tex-Clean
CLNCLTH-(TEX-CLEAN)-38X42CM-140SHT

Art.-no. 0899810140

EAN 4056807651941

Prices for customers after login
Tex-Clean cleaning cloth

Art.-no. 0899810140

Prices for customers after login
Quantity
PU

Exclusively for registered customers

Register now and access more than 20,000 products

The fine, reusable special cloth for dust- and lint-sensitive areas in practical dispenser packaging.
  • Extremely tear-resistant - maintains strength when wet

  • Abrasion-resistant

  • Virtually lint-free

  • Highly absorbent

  • Can be wrung out

  • Silicone-free

  • Practical zigzag folding for easy removal

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Sensitive areas

  • Pre and post treatment of paint

  • Printing machines

  • Maintenance work (e.g. in the wind energy industry)

  • Technical services

Container

Polybag

Design

Zigzag-folding

Number of cloths

140 PCS

Sheet length x sheet width

42 x 38 cm

Coating weight per m²

67 g

Colour

Grey

Sheet length

42 cm

Sheet width

38 cm

Material

56% cellulose, 44% PES

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

WLBRCKT-F.FLDPAP

Zigzag folded cleaning cloth dispenser holder
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information