Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Cleaning cloth Tex-Polish - POLCLTH-(TEX-POLISH)-37X38CM-150PCS Cleaning cloth Tex-Polish - POLCLTH-(TEX-POLISH)-37X38CM-150PCS
´
Cleaning cloth Tex-Polish - POLCLTH-(TEX-POLISH)-37X38CM-150PCS - 1
Cleaning cloth Tex-Polish - POLCLTH-(TEX-POLISH)-37X38CM-150PCS - 2

Cleaning cloth Tex-Polish

TEX POLISH polishing cloth
POLCLTH-(TEX-POLISH)-37X38CM-150PCS

Art.-no. 0899811
EAN 4024835724999
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Special cleaning cloth for paint treatment and after polishing

Fine hole structure


For perfect polishing performance



Durable and robust


  • Extremely absorbent

  • Highly tear-resistant, water-resistant and abrasion-resistant

  • Can be washed and wrung out

  • Solvent resistant


Without the use of chemicals and synthetic fibres


  • 100% rayon

  • Hydroentangled

  • Silicone-free

  • Food safe


Can be removed individually thanks to special folding



As table box


Removal from above – ideal for travelling or directly at the workplace



With wall mounting bracket as a wall box


For removing cloth wipes from below – dust and splash-proof storage

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The lightweight textile all-rounder cloth for dry and wet wiping with excellent polishing properties on all sensitive surfaces as well as for paint pre- and post-treatment.

Container

Disposable dispenser

Design

Layers folding

Number of cloths

150 PCS

Length x width

40 x 38 cm

Coating weight per m²

40 g

Colour

White

Min. transverse resistance to tearing

40 N/cm

Conditions for resistance to tearing

in accordance with ISO 9073-3

Water absorption (%)

800 Vol-%

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Wall bracket

WLBRKT-F.MULTIBOX-CLNCLTH

Suitable for TEX-REIN and TEX-POLISH multi-box
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information