Emergency Spill kit bag
Spill kit cube carrier bag empty
BG-SET-SPILL-BAG-EMPTY-BLUE
Art.-no. 0899899017
EAN 4099618441042
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Large capacity polyester bag with clear markings make this the ideal storage space for your emergency spill kit.
Material: 100% Polyester
Dimension: 530x400x330mm
Dimension: 530x400x330mm
Large capacity
- 65L of storage space
Clear front sleeve
- Allows identification card to be easily displayed
Zippered top
- Allows top flap to be completely opened for ease of access to contents
0899 899 015
- Yellow bag with black markings
0899 899 016
- Red bag with white markings
0899 899 017
- Blue bag with black markings
Product information
Datasheets(X)