Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Microfibre wiper cover universal

Microfibre wiping blanket
WPRCOVER-MICROFIBER-UNIVERSAL

Art.-no. 0899900041
EAN 4065746749558

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

The universal microfibre wiper cover enables easy and thorough cleaning of a wide range of top floors
  • The high-quality 100% polyester microfibre wiping cover ensures pleasant sliding behaviour and impresses with its good absorption of dirt, for easy cleaning and an excellent cleaning result

  • Due to the high fibre density of the wiping cover, it is particularly suitable for moistening and wiping various floor coverings
Notice

The wiping cover can be washed in the machine at a maximum wash temperature of 95°C.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

This microfibre wiping cover is the classic of the universal wiping covers and is ideal for easy and thorough cleaning of a wide range of floor coverings.

Instructions

Clamp the damp mop cover onto the flap holder magnet (0891900030) and mop using the telescopic handle (0891900031).

Coating weight per m²

720 g

Colour

Grey

Length x width

410 x 120 mm

Material

Polyester fibre

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
The magnetic folding holder, combined with a telescopic shaft and a wiper cover, is the ideal aid for cleaning various floor surfaces
x 1 pcs

HNDL-TELESCOPIC-FOLDINGHOLDER

Aluminium telescopic pole with handle for easy and thorough floor cleaning
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information