Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Boom Oil Block - OILSPILLHOSE-OIL/PETR-WHTE-1,2M
´
Boom Oil Block - OILSPILLHOSE-OIL/PETR-WHTE-1,2M - 1

Boom Oil Block

Oil spill hose
OILSPILLHOSE-OIL/PETR-WHTE-1,2M

Art.-no. 0899900093
EAN 4058794431636

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

An efficient solution for limiting the spreading of a variety of liquid leaks and absorbing the chemicals.
Can be used to prevent damage and to contain/manage leaks.
Absorbs and limits the spreading of all fluids, such as oil, gasoline, process water and milling fluids.
Can be placed around machinery that is susceptible to leaks, oil barrels or machine refuelling stations.
Designed to be bent into the desired shape.
Once bent, the boom will remain in position and can be reshaped countless times.
Made from viscose fibres, does not contain any chemical agents.
No limitations in terms of safe use.

Able to absorb 11 kg of fluids

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

PES - Polyester

Colour

White

Length x width

1200 x 200 mm

Length

1.2 m

Width

200 mm

Number of cloths

1 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information