Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Protective boom/oil spill boom - OILSPILLHOSE-GENRPURP-GREY-1,2M
´
Protective boom/oil spill boom - OILSPILLHOSE-GENRPURP-GREY-1,2M - 1

Protective boom/oil spill boom

Oil spill hose
OILSPILLHOSE-GENRPURP-GREY-1,2M

Art.-no. 0899900094

EAN 4058794431643

Individual price display after login
Protective boom/oil spill boom

Art.-no. 0899900094

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

An efficient solution for limiting the spreading of a variety of liquid leaks and absorbing the chemicals.

Can be used to prevent damage beforehand and to limit/manage an already occurred leak. Absorbs and limits the spreading of all fluids, such as oil, gasoline, process water and milling fluids.


  • Can be placed around machinery that is susceptible to leaks, oil barrels or machine refuelling stations

  • Designed to be bent into the desired shape

  • Once bent, the boom will remain in position, and it can be reshaped countless times

  • Made from viscose fibres, does not contain any chemical agents

  • No limitations in terms of safe use


Able to absorb 11 kg of fluids

NoticeBinds all liquids
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaBinds all liquids

Material

PES - Polyester

Colour

Grey

Length x width

1200 x 200 mm

Length

1.2 m

Width

200 mm

Number of cloths

1 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information