Boom Oil Block
Oil spill hose
OILSPILLHOSE-GENRPURP-GREY-1,2M
Art.-no.
0899900094
EAN 4058794431643
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
An efficient solution for limiting the spreading of a variety of liquid leaks and absorbing the chemicals.
Can be used to prevent damage and to contain/manage leaks.
Absorbs and limits the spreading of all fluids, such as oil, gasoline, process water and milling fluids.
Can be placed around machinery that is susceptible to leaks, oil barrels or machine refuelling stations.
Designed to be bent into the desired shape.
Once bent, the boom will remain in position and can be reshaped countless times.
Made from viscose fibres, does not contain any chemical agents.
No limitations in terms of safe use.
Can be used to prevent damage and to contain/manage leaks.
Absorbs and limits the spreading of all fluids, such as oil, gasoline, process water and milling fluids.
Can be placed around machinery that is susceptible to leaks, oil barrels or machine refuelling stations.
Designed to be bent into the desired shape.
Once bent, the boom will remain in position and can be reshaped countless times.
Made from viscose fibres, does not contain any chemical agents.
No limitations in terms of safe use.
Able to absorb 11 kg of fluids
Product information
Datasheets(X)
Material | PES - Polyester |
Colour | Grey |
Length x width | 1200 x 200 mm |
Length | 1.2 m |
Width | 200 mm |
Number of cloths | 1 PCS |