Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Microfbre cloth, professional

Microactive cloth Profi
MICROCLTH-PROFI-RED-40X40CM

Art.-no. 0899900132

EAN 4049557402499

Prices for customers after login
Microfbre cloth, professional

Art.-no. 0899900132

Prices for customers after login
Quantity
PU
x 3 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Microfibre cloth for professional maintenance cleaning and vehicle valeting

Extremely effective cleaning power


  • Dry use

Dust and fine dirt are attracted by the static effect


  • Wet/dry use

Removes coarse and greasy dirt


  • Time-saving


Cleans without using cleaning agents


  • Cost savings

  • Ideally suited for polishing work

  • Low environmental impact


Extremely fine, strong fibres


  • Excellent sliding properties

  • Hologram-free, high-gloss polishing

  • Long service life

  • Binds dust on wood


Loopless, therefore leaves no scratching



Washable up to 60°C


  • Do not wash with fabric softener

  • Air-dry after use
Notice

Washable up to 60°C (do not use fabric conditioner). Care should be taken when cleaning acrylic glass.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The "Professional" microfibre cloth is ideally suited for maintenance cleaning and auto detailing. It is ideal for all metal, textile, ceramic surfaces, bathroom fittings etc. As it does not leave any scratching, it can also be used for polishing work. Due to its high capacity to absorb grease and dirt, it is suitable for pre-cleaning before painting.

Material

80% polyester, 20% polyamide

Length x width

40 x 40 cm

Colour

Red

Length

40 cm

Width

40 cm

Coating weight per m²

300 g

Product weight (per item)

43.000 g

Total absorption time

30 s

Absorption in 10 seconds

702.5 %

Max. absorption

704.3 %

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information