Microfbre cloth, professional
Microactive cloth Profi
MICROCLTH-PROFI-YELLOW-40X40CM







Register now and access more than 20,000 products
Extremely effective cleaning power
- Dry use
Dust and fine dirt are attracted by the static effect
- Wet/dry use
Removes coarse and greasy dirt
- Time-saving
Cleans without using cleaning agents
- Cost savings
- Ideally suited for polishing work
- Low environmental impact
Extremely fine, strong fibres
- Excellent sliding properties
- Hologram-free, high-gloss polishing
- Long service life
- Binds dust on wood
Loopless, therefore leaves no scratching
Washable up to 60°C
- Do not wash with fabric softener
- Air-dry after use
Washable up to 60°C (do not use fabric conditioner). Care should be taken when cleaning acrylic glass.
Datasheets(X)
The "Professional" microfibre cloth is ideally suited for maintenance cleaning and auto detailing. It is ideal for all metal, textile, ceramic surfaces, bathroom fittings etc. As it does not leave any scratching, it can also be used for polishing work. Due to its high capacity to absorb grease and dirt, it is suitable for pre-cleaning before painting.
Werkstoff | 80% polyester, 20% polyamide |
Length x width | 40 x 40 cm |
Colour | Yellow |
Length | 40 cm |
Largeur | 40 cm |
Coating weight per m² | 300 g |
Product weight (per item) | 48.666 g |
Total absorption time | 30 s |
Absorption in 10 seconds | 702.5 % |
Max. absorption | 704.3 % |