Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Oil spill cloth

Oil spill cloth
OILSPILLCLTH-OIL/PETR-WHITE-500X400MM

Art.-no. 0899900397

EAN 4056807135830

Individual price display after login
Oil spill cloth

Art.-no. 0899900397

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

For absorbing oils and chemicals
  • Absorption capacity is 25 times its own weight

  • Extremely absorbent, no leakage

  • Only absorbs oils and hydrocarbon-based liquids (oleophilic) - does not absorb water

  • Does not affect workplace hygiene

  • Lint-free surface

  • Perforated

  • Can be stored for an unlimited time
Application area

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Cloth weight - 200GSM
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The oil spill cloth is suitable for absorbing oils, lubricants, fuels, chemicals and other spilt fluids, even on water puddles. Can also be used to clean oily surfaces, machinery or areas, as well as to catch oil droplets. Suitable for indoor and outdoor use.

Instructions

Place the oil binding cloth directly on the area to be protected against dripping oil. In addition, it is also possible to absorb an existing oil stain using the oil binding cloth. To do so, simply lay the cloth over the oil stain.

Material

Polypropylene fleece

Colour

White

Length x width

400 x 500 mm

Length

400 mm

Width

500 mm

Number of cloths

1 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information