Oil spill cloth
OILSPILLCLTH-GENERAL-GREY-500X400MM
Art.-no. 0899900398
EAN 4056807135984
Register now and access more than 20,000 products
- Absorption capacity is 25 times its own weight
- Extremely absorbent, no leakage
- Only absorbs oils and hydrocarbon-based liquids (oleophilic) - does not absorb water
- Does not affect workplace hygiene
- Lint-free surface
- Perforated
- Can be stored for an unlimited time
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Cloth weight - 200GSM
Datasheets(X)
The oil spill cloth is suitable for absorbing oils, lubricants, fuels, chemicals and other spilt fluids, even on water puddles. Can also be used to clean oily surfaces, machinery or areas, as well as to catch oil droplets. Suitable for indoor and outdoor use.
Place the oil binding cloth directly on the area to be protected against dripping oil. In addition, it is also possible to absorb an existing oil stain using the oil binding cloth. To do so, simply lay the cloth over the oil stain.
Material | Polypropylene fleece |
Colour | Grey |
Length x width | 400 x 500 mm |
Length | 400 mm |
Width | 500 mm |
Number of cloths | 1 PCS |