Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Spill Kits Oil and Fuel

Spill kit oil and fuel
SPILL-KIT-OIL/PETR-120L-YELL-BIN-185PCS

Art.-no. 0899964520
EAN 4062856213566

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Comprehensive kit for the control, containment and clean-up of liquids.

Two convenient sizes to suit workshop requirements.


  • Small kit presented in 120lt wheeled bin.

  • Large kit presented in 240lt wheeled bin.

  • Comprehensive kits including personal protective equipment

  • Contents serviceable by Wurth
NoticeProtect exposed skin with appropriate PPE.


Replacement bin stickers:



120lt Oil and Fuel: Art# EBLG000315


240lt Oil and Fuel: Art# EBLG000316

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Spill response kit to absorb non-aggressive liquids including, but not limited to oil, solvents, fuels, petrol, diesel and other hydrocarbon products.

InstructionsOnly use a spill kit that is suitable for the spilled liquid.
Replenish used items as soon as possible to ensure the spill kit remains in a servicable condition.

Length

481 mm

Width

561 mm

Height

920 mm

Number of pieces

185 PCS

including:
100 x

CBLTIE-PLA-PLALATCH-BLCK-4,8X360MM

Description: Reliable cable tie for quickly organising and bundling cables and wires
Quantity: 100 x
1 x

OILABSORBGRA-(MICRO ABSORBER-III/R)-10KG

Description: Non-slip granulate for mopping up oily and aqueous substances on solid substrates and road surfaces
Quantity: 1 x
1 x

FULLVISNGOGL-ANDROMEDA

ANDROMEDA
Description: Two-component technology for reliable protection and maximum comfort
Quantity: 1 x
1 x

PROTGLOV-CHEM-NTR-330MM-SZ10

Quantity: 1 x
25 x

LREFUSBG-STRNG-BLUE-120LTR-700X1100MM

Description: Tear-resistant LDPE film, suitable for various requirements or applications
Quantity: 25 x
4 x

OILSPILLHOSE-OIL/PETR-WHTE-1,2M

Description: An efficient solution for limiting the spreading of a variety of liquid leaks and absorbing the chemicals.
Quantity: 4 x
50 x

OILSPILLCLTH-OIL/PETR-WHITE-500X400MM

Description: For absorbing oils and chemicals
Quantity: 50 x
1 x

DSTBIN-WHEELYBIN-SPILL-SET-YELLOW-120L

Quantity: 1 x
1 x
Description: Robust metal dustpan
Quantity: 1 x
1 x

HNDBRSH-ARENGA/ELASTON-L280MM

Description: For coarse and fine outdoor dirt.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information