Mixer nozzle for WIT-PE 500 and WIT-VM 250 cartridges
Static mixer for WIT-PE 500
MIX-DWL-(F.WIT-PE500)-PLA
Register now and access more than 20,000 products
Suitable for injectable mortar:
- WIT-PE 500
- WIT-VM250
Suitable for mortar cartridge:
- Side-by-side (1:3): 385 ml, 585 ml, 825 ml, 1,400 ml
- Coaxial (1:10): 825 ml
Suitable mixer extensions:
- WIT-MV mixing nozzle extension, rigid, 10 x 200 mm
- WIT-MV mixing nozzle extension, rigid, 10 x 2000 mm
- WIT-MV mixing nozzle extension, flexible, 10 x 2,000 mm
- WIT-MV mixing nozzle extension, rigid, 16 x 2,000 mm
Datasheets(X)
Length | 243 mm |
Diameter | 12 mm |
Colour | White |
Suitable for injection mortar | WIT-PE 500 |
Suitable for cartridges type | Side-by-side (1:3) + 385 ml |