Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

W-HA Hex Head Sleeve Anchors

Sleeve anchor W-HA steel zn ptd. yellow hex. head
SLEEVE ANCHOR HX NUT 5.6 ZN 12X75

Art.-no. 0905513002

EAN 4058794512540

Individual price display after login
W-HA Hex Head Sleeve Anchors

Art.-no. 0905513002

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Masonry anchor consisting of a threaded plow bolt and a carbon steel sleeve for light duty loading.
  • Economical and easy to install.

  • Sleeve anchors are complete, ready to use.

  • Fastens into most building materials: Concrete, solid brick and masonry.
Notice

Not recommended for use in structural application, tensile loads, and fluctuating loads.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for fixing time to concrete, form work, bottom plates to floors; Services - ductwork, pipes, brackets, cable tray, lightweight suspended ceilings; Metalwork - signs, gates, door frames; Lightly duty loading.

Drill diameter

12 mm

Drilling depth

50 mm

Surface

Zinc plated yellow

Type description

W-HA

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information