W-HA Hex Head Sleeve Anchors
Sleeve anchor W-HA steel zn ptd. yellow hex. head
SLEEVE ANCHOR HX NUT 5.6 ZN 12X99
Register now and access more than 20,000 products
- Economical and easy to install.
- Sleeve anchors are complete, ready to use.
- Fastens into most building materials: Concrete, solid brick and masonry.
Not recommended for use in structural application, tensile loads, and fluctuating loads.
Datasheets(X)
Ideal for fixing time to concrete, form work, bottom plates to floors; Services - ductwork, pipes, brackets, cable tray, lightweight suspended ceilings; Metalwork - signs, gates, door frames; Lightly duty loading.
Drill diameter | 12 mm |
Drilling depth | 60 mm |
Surface | Zinc plated yellow |
Type description | W-HA |