Serrated dowel
Corrugated anchor
DWL-WO-BEECH-1KG-8X25
Register now and access more than 20,000 products
- Design: Common beech
- Chamfered on both sides
- 8–10% wood moisture content
Specified dimensions not binding. Subject to technical changes!
NoteProduct packed in 5 kg boxes only (5 = 5 kg)
Datasheets(X)
Diameter (d1) | 8 mm |
Length (l1) | 25 mm |
Diameter x length | 8 x 25 mm |
Number per kg | 1280 PCS |
Min./max. wood moisture | 8-10 % |
Material | Red beech |
Weight of content | 5 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!