Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

High-strength MBT blind stud, flat head

MBT blind stud dome head aluminium/aluminium
MONOBOLT FL-HD ALU 8.9 - 15.9

Art.-no. 0921265159

EAN 4050641257048

Individual price display after login
High-strength MBT blind stud, flat head

Art.-no. 0921265159

Individual price display after login
Quantity
PU
x 25 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Sleeve and mandrel made from aluminium
  • High-strength riveting range

  • High, even preloading

  • Positive and friction locking

  • Completely vibration-proof

  • Excellent fatigue properties

  • High tensile and shear strength values enable connections for very highest loads

  • Captive mandrel (mechanically locked)

  • Safe filling of drill hole: airtight and splash-proof

  • Exceptionally large clamping length range

  • Quick installation with consistently high quality due to the use of the pneumatic device
Notice

May only be installed with lever riveting pliers (art. no. 0949810) or PNG 122 (art. no. 070393733) and matching nozzle (∅ 6.5 mm: art. no. 0946830).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

MBT blind studs are used for the production of high-strength, vibration-resistant and long-lasting connections under heavy mechanical loads. Designed for high tensile and shear loads, they are preferably used in the automotive and commercial vehicle industry, in mechanical engineering as well as in housing and switch cabinet construction. They are also used in heating, air conditioning and ventilation systems as well as in rail and vehicle construction. The application possibilities are very diverse, as the extraordinarily large clamping length range enables flexible use, while the positive and friction locking ensures even preloading and absolute vibration resistance.

Material of sleeve

Aluminium

Material of mandrel

Aluminium

Surface of the mandrel

Plain

Surface of the sleeve

Plain

Nominal diameter x length (d1 x l1)

6.4 x 18.8 mm

Head diameter (dk)

13.4 mm

Head height (k1)

2.7 mm

Min./max. grip range

2.03-15.87 mm

Min./max. drill hole diameter

6.6-7 mm

Shear-fracture load

6 kN

Tensile fracture load

4.22 kN

Head type

Truss head

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

RIVGUN-PN-(PNG 122)-7BAR-(D2,4-6,4MM)

Handy, compact pneumatic unit with adjustable riveting mandrel suction with a lockable slide switch for processing blind rivets
x 1 pcs

MTHPCE-(F.RVTR-070393733)-6,5

For 6.5-mm diameter in aluminium, steel, stainless steel
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information