High-strength MBT blind stud, flat head
MBT blind stud flat head steel zn pl./steel zn pl.
MONOBOLT FL-HD ST ZN 8.9 - 15.9
Register now and access more than 20,000 products
High-strength riveting range
- Consistent high preload
- Positive and friction locking
- Completely vibration-proof
- Excellent characteristics with respect to fatigue
- High tensile and shear strength values enable connections for the very highest loads.
- Captive rivet pin (mechanically locked)
- Secure filling of drill hole, airtight and splash-proof
- Exceptionally large clamping length range
- Quick installation with consistent quality thanks to use of pneumatic device.
May only be installed with lever riveting pliers (art. no. 0949810) or PNG 122 (art. no. 070393733) and matching nozzle (∅ 4.8 mm: art. no. 0946820 or ∅ 6.5 mm: art. no. 0946830).
Datasheets(X)
Material of sleeve | Steel |
Material of mandrel | Steel |
Surface of the mandrel | Zinc plated |
Surface of the sleeve | Zinc plated |
Nominal diameter x length (d1 x l1) | 6.4 x 33 mm |
Head diameter (dk) | 13.4 mm |
Head height (k1) | 2.7 mm |
Min./max. grip range | 2.03-15.87 mm |
Min./max. drill hole diameter | 6.6-7 mm |
Shear-fracture load | 11.78 kN |
Tensile fracture load | 10.45 kN |
Head type | Truss head |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!