Rivet nut, multi-purpose, with countersunk head
Countersunk head aluminium multi-range open
NUT-RIV-CS-ALU-(1,5-5,0)-6,0X13,0-M4
Art.-no. 094855040
EAN 4099618394386
Register now and access more than 20,000 products
Suitable for use as a rivet and screw connection, which can be used in both thin-walled and stronger components
While three rivet nuts previously had to be used to cover the clamping thickness, now only one is sufficient to cover the entire area
Chrome(VI)-free
Complies with the EU Directive on end-of life vehicles
- Exclusive product
- Reduced storage costs due to a small variety of types
- No mixing of different clamping ranges
- Application with conventional lever riveters
- Clean, secure closing
- Installation from one side, making it suitable for closed profiles
Extraction values:
The specified values are guideline values. For this reason, the information may vary depending on the workpiece, drilled hole tolerance and roughness of the surface.
Suitable installation tools
- ZEBRA® HES 512 rivet nut setting pliers
- HES 510 rivet nut setting pliers
- ZEBRA® HES 412 manual rivet nut setting pliers
Datasheets(X)
Automotive components, computer housing, electrical system construction, fans, name plates, window frames
![]() | |
Material | Aluminium |
Surface | Plain |
Thread type x nominal diameter (D) | M4 |
Head diameter (d1) | 8.3 mm |
Outer diameter (d2) | 6.0 mm |
Length (l1) | 13 mm |
Head height (k1) | 1.5 mm |
Min./max. grip range (s1) | 1.5-6.0 mm |
RoHS-compliant | Yes |
Tensile fracture load | 3000 N |
Max. tightening torque | 3 Nm |
Head type | Countersunk head |
