Rivet nut, multi-purpose, with flat head
Multi-range rivet nut dome head steel zn plt. open
NUT-RIV-MHD-(A4J)-(0,5-7,5)-11,0X21,5-M8
Art.-no. 09485608
EAN 4099618394294
Register now and access more than 20,000 products
Suitable for use as a rivet and screw connection, which can be used in both thin-walled and stronger components
While three rivet nuts previously had to be used to cover the clamping thickness, now only one is sufficient to cover the entire area
Chrome(VI)-free
Complies with the EU Directive on end-of life vehicles
- Exclusive product
- Reduced storage costs due to a small variety of types
- No mixing of different clamping ranges
- Application with conventional lever riveters
- Clean, secure closing
- Installation from one side, making it suitable for closed profiles
Pull-out values:
The specified extraction values are guideline values, and the information may vary for this reason, depending on the workpiece, bore hole tolerance and roughness of the surface.
Suitable application tools
- ZEBRA® rivet nut setting pliers HES 512
- Rivet nut setting pliers HES 510
- ZEBRA® hand-held rivet setting pliers HES 412
Datasheets(X)
Automotive components, computer housing, electrical system construction, fans, name plates, window frames
![]() | |
Material | Steel |
Surface | Zinc plated transparent |
Thread type x nominal diameter (D) | M8 |
Head diameter (d1) | 16.0 mm |
Outer diameter (d2) | 11.0 mm |
Length (l1) | 21.5 mm |
Head height (k1) | 1.5 mm |
Min./max. grip range (s1) | 0.5-7.5 mm |
Drill hole diameter | 11.1 mm |
Tensile fracture load | 21500 N |
Max. tightening torque | 24 Nm |
Head type | Dome head |
