Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Manual rivet pliers for plastic blind rivets

Metal hand rivet tool for plastic blind rivets
PLRS-MANRIV-(D5-6,6MM)

Art.-no. 09490003
EAN 4050641621047

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

For application of plastic rivets
The manual rivet pliers were designed with automotive applications in mind, where space and accessibility is limited. Their long reach and one-stroke setting (in most instances) provide flexibility when doing installations in areas such as wheel arches, door or dash panels and bumper fascia. The universal nose piece allows the user the ability to set all sizes of plastic rivets without changing the setup. Professional, steel body construction. Length: 167 mm. Width (handles open): 124 mm.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. rivet diameter

5.0-6.6 mm

Material

Steel

Surface

Plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information