Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Threaded rod DIN 976-1 (shape A) with standard metric ISO thread, A2 stainless steel

DIN 976-1 stainless steel A2 plain shape A
THRROD-DIN976-A-A2/70-M10X1000

Art.-no. 095410
EAN 4045989138326

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Notice

Stud bolts made from stainless austenitic steel with strength class A2-70 and nominal thread diameter d ≥ 5 mm, to be identified on one face as steel grade A2. As an alternative to the specified designation, stud bolts can be made identifiable on one end with the colour traffic green (RAL 6024).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M10

Length (l1)

1000 mm

Standards

DIN 976-1

Material

Stainless steel A2

Property class

70

Surface

Plain

Form

A

Thread type

Metric thread

Identification colour

Traffic green RAL 6024

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information