Barricade post with pull-out belt
Barricade post with pull-out belt
POST-G-YELL-PLA-BELT-50MM-YELL/BLCK-4M
Register now and access more than 20,000 products
Portable and flexible, space-saving storage of individual parts
4-way belt cassette
3 belts can be attached per post
Automatic retractor with brake function
Safe return and storage of the barrier belt
Bottom plate with tare weight
Flexible use and secure footing
Post and belt colours have a signalling effect
The barrier can be flexibly configured using wall cassette with belt and wall clip
When combining different products from the range of barriers with belt pull-out, please ensure the same type designation.
Datasheets(X)
For cordoning off hazardous areas or for controlling the flow of people
Height | 1000 mm |
Post diameter | 63.5 mm |
Material | Plastic |
Colour | Yellow |
Base plate shape | Round |
Base plate diameter | 410 mm |
Product weight (per item) | 8 kg |
Material of base plate | Plastic |
Type description | G |
Belt length | 4000 mm |
Belt width | 50 mm |
Colour of belt | Yellow/black |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!