Wall cassette with belt pull-out for barriers
Warning tape with pull-out belt for wall mounting
WARNTPE-UNIT-G-MET-BLCK-TAPE-50MM-Y/B-8M
Register now and access more than 20,000 products
Suitable as primarily visual or symbolic barrier. The pull-out belt can be attached to a stop post, wall cassette or wall clip.
Space-saving and cost-effective barrier
Permanent barrier with a small space requirement
3-way belt cassette
2 belts can be attached per post and the position of the belt outlet is freely adjustable
Automatic retractor with brake function
Safe return and storage of the barrier belt
Cassette and belt colours have a signalling effect
The barrier can be flexibly configured using bollard and wall clip
- 0957 595 025 features a belt pull-out, no mounting of incoming belts.
- When combining different products from the range of barriers with belt pull-out, please ensure the same type designation.
Datasheets(X)
For cordoning off hazardous areas or for controlling the flow of people
Material | Textile |
Colour | Yellow-black |
Width | 50 mm |
Length | 8000 mm |
Type description | G |
Material of housing | Plastic |
Housing dimensions (LxWxH) | 140 x 130 x 155 mm |
Colour of housing | Black |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!