Storage box
Storage box
STRGBOX-PLA-SZ4-RED
Art.-no.
0962211041
EAN 4047376184459
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
For storing small parts, consumables and bulk materials in a way that makes them easy to locate. Ideal for workshops, trade businesses and industry.
- Resistant to common greases and oils
- Temperature-resistant from –20°C to +90°C
- Impact-resistant and break-proof
Product information
Datasheets(X)
Size | 4 |
Colour | Red |
Length (L1) | 161 mm |
Width (B2) | 105 mm |
Height (H2) | 75 mm |
Internal width (B1) | 89 mm |
Height (from floor to stacking rim) | 63 mm |
Length (internal base) (L3) | 137 mm |
Material | PP - Polypropylene |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!