Single Shelf ORSY® 1 shelving system
ORSY system rack shelf unit single 900 mm
SHELF TO SUIT 0962 300 012 900MM CAB
Art.-no. 0962300004
EAN 4050641382603
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
Spare shelf to suit Cabinet 0962300012.
Shelf includes 4 x shelf clips for mounting
Product information
Datasheets(X)
Colour | Red |
Width | 900 mm |
Depth | 450 mm |
Height | 30 mm |
Surface | Powder-coated |
Material | Steel / steel |
Product weight (per item) | 3000.000 g |