Single Shelf ORSY® 1 shelving system
ORSY system rack unit single 1100 mm
SHELF TO SUIT 0962 300 011 1100MM CAB
Art.-no.
0962300005
EAN 4050641382634
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Spare shelf to suit Cabinet 0962300011.
Shelf includes 4 x shelf clips for mounting
Product information
Datasheets(X)
Colour | Red |
Width | 1100 mm |
Depth | 450 mm |
Height | 30 mm |
Surface | Powder-coated |
Material | Steel / steel |
Product weight (per item) | 3000.000 g |