Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

System workshop trolley 8.4, equipped

Workshop trolley Basic 8.4 equipped 317 pieces
SET-317PCS-WORKSHOP-TROLLEY-RAL9017-SET

Art.-no. 0962847317
EAN 4065746784955
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Fully equipped trolley with a comprehensive 316 piece tool selection


Comes with six complete tool trays designed especially for the trolley (see Shipment tab for full details)


  • Combi Wrench Tray

  • Striking Tool and Files Tray

  • Pliers Tray

  • Screwdrivers Tray

  • 1/4 and 1/2 Sockets Tray

  • 3/8 Sockets Tray


Trolley is easy to move


Sturdy side handle



Wide range of accessories


The workshop trolley can be adapted to the needs of the application in question using different accessories



Drawers with full extension, two-stage locking concept


  • Central locking with cylinder lock

  • One-handed unlocking and individual drawer locks prevent drawers from accidentally opening


Comes fully equipped with system assortments - please view the Shipment tab for full details

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

317 PCS

Width x depth x height (external dimension)

665 x 393 x 964 mm

Drawer design

5 drawers, W 466 x D 336 x H 69 mm
2 drawers

Load capacity

250 kg

Colour

Traffic black RAL 9017

Colour of drawer

Black

Pullout type

Full extension
Ball-bearing

Number of rolls

4 PCS

System workshop trolley 8.4, equipped including:
System workshop trolley BASIC 8.4
1 x
System workshop trolley BASIC 8.4

WRKSHPTRLY-BASIC-8.4-7DW-RAL9017

Description: Unique workshop trolley that can be equipped with all foam and tray inserts as well as system boxes in the ORSY®system world thanks to the system dimensions.
Quantity: 1 x
System assortment 8.4.1, combination wrench 36 pieces
1 x
System assortment 8.4.1, combination wrench 36 pieces

COMBIWRNCH-SET-36PCS

ZEBRA
Quantity: 1 x
System assortment 8.4.1, screwdriver 21 pieces
1 x
System assortment 8.4.1, screwdriver 21 pieces

SCRDRIV-SET-BMOP-21PCS

ZEBRA
Quantity: 1 x
System assortment 8.4.1, circlip pliers 25 pieces
1 x
System assortment 8.4.1, circlip pliers 25 pieces

CRCLIPPLRS-SET-25PCS

ZEBRA
Quantity: 1 x
System assortment 8.4.1, socket wrench 3/8 inch 102 pcs
1 x
System assortment 8.4.1, socket wrench 3/8 inch 102 pcs

SKTWRNCH-SET-3/8IN-102PCS

ZEBRA
Quantity: 1 x
System assortment 8.4.1, socket wrench 1/4 + 1/2 inch 108 pieces
1 x
System assortment 8.4.1, socket wrench 1/4 + 1/2 inch 108 pieces

SKTWRNCH-SET-MIXED-108PCS

ZEBRA
Quantity: 1 x
System assortment 8.4.1, striking tool and files 24 pieces
1 x
System assortment 8.4.1, striking tool and files 24 pieces

STRKTL/FILE-SET-MB-24PCS

ZEBRA
Quantity: 1 x

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information