System workshop trolley 8.4, equipped
Workshop trolley Basic 8.4 equipped 317 pieces
SET-317PCS-WORKSHOP-TROLLEY-RAL9017-SET
Register now and access more than 20,000 products
Fully equipped trolley with a comprehensive 316 piece tool selection
Comes with six complete tool trays designed especially for the trolley (see Shipment tab for full details)
- Combi Wrench Tray
- Striking Tool and Files Tray
- Pliers Tray
- Screwdrivers Tray
- 1/4 and 1/2 Sockets Tray
- 3/8 Sockets Tray
Trolley is easy to move
Sturdy side handle
Wide range of accessories
The workshop trolley can be adapted to the needs of the application in question using different accessories
Drawers with full extension, two-stage locking concept
- Central locking with cylinder lock
- One-handed unlocking and individual drawer locks prevent drawers from accidentally opening
Comes fully equipped with system assortments - please view the Shipment tab for full details
Datasheets(X)
Number of pieces in assortment/set | 317 PCS |
Width x depth x height (external dimension) | 665 x 393 x 964 mm |
Drawer design | 5 drawers, W 466 x D 336 x H 69 mm, 2 drawers |
Load capacity | 250 kg |
Colour | Traffic black RAL 9017 |
Colour of drawer | Black |
Pullout type | Full extension, Ball-bearing |
Number of rolls | 4 PCS |
WRKSHPTRLY-BASIC-8.4-7DW-RAL9017
COMBIWRNCH-SET-36PCS
ZEBRASCRDRIV-SET-BMOP-21PCS
ZEBRACRCLIPPLRS-SET-25PCS
ZEBRASKTWRNCH-SET-3/8IN-102PCS
ZEBRASKTWRNCH-SET-MIXED-108PCS
ZEBRASTRKTL/FILE-SET-MB-24PCS
ZEBRAJust leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units