Inset box For drawer inserts
Inset box for drawer insert
INSETBOX-F.DRWRINRT-GRN-IBD3
ORSYMOBIL
Art.-no.
096372 054
EAN 4050382597298
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Can be combined individually as required
- Suitable for drawer trays
- Temperature resistant from –10°C to +70°C
- Made of polystyrene
Product information
Datasheets(X)
Type description | IBD3 |
Width | 156 mm |
Height | 63 mm |
Depth | 104 mm |
Product weight (per item) | 40 g |
Colour | Green |
Material | PS - Polystyrene |