Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

1/2 inch spiral socket nut set 14 pcs

1/2 inch spiral socket set 14 pieces
SPRLSKT-SET-1/2IN-14PCS

Art.-no. 096513 900
EAN 4045727992869

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

For extracting screws with round turned heads and nuts

Conical spiral profile


6 aggressive conical spirals facilitate a powerful grip, including on seized securing elements



  • Manufactured from chrome molybdenum steel, phosphated

  • Wide selection of all regular retaining nut sizes: SW 10-27 mm

  • Includes ejector drift mandrel

  • Delivered in a robust metal case
Notice
Not suitable for use in impact tools
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For repairs and disassembly work in all automotive/commercial vehicles workshops, locksmith and metalwork shops etc.

Number of pieces in assortment/set

14 PCS

1/2 inch spiral socket nut set 14 pcs including:
1 x
1/2 inch socket wrench extractor, JAW

SKTWRNCH-1/2IN-SPRL-10MM

Description:
10 mm
Quantity: 1 x
1 x
1/2 inch socket wrench extractor, JAW

SKTWRNCH-1/2IN-SPRL-11MM

Description:
11 mm
Quantity: 1 x
1 x
1/2 inch socket wrench extractor, JAW

SKTWRNCH-1/2IN-SPRL-12MM

Description:
12 mm
Quantity: 1 x
1 x
1/2 inch socket wrench extractor, JAW

SKTWRNCH-1/2IN-SPRL-13MM

Description:
13 mm
Quantity: 1 x
1 x
1/2 inch socket wrench extractor, JAW

SKTWRNCH-1/2IN-SPRL-14MM

Description:
14 mm
Quantity: 1 x
1 x
1/2 inch socket wrench extractor, JAW

SKTWRNCH-1/2IN-SPRL-16MM

Description:
16 mm
Quantity: 1 x
1 x
1/2 inch socket wrench extractor, JAW

SKTWRNCH-1/2IN-SPRL-17MM

Description:
17 mm
Quantity: 1 x
1 x
1/2 inch socket wrench extractor, JAW

SKTWRNCH-1/2IN-SPRL-18MM

Description:
18 mm
Quantity: 1 x
1 x
1/2 inch socket wrench extractor, JAW

SKTWRNCH-1/2IN-SPRL-19MM

Description:
19 mm
Quantity: 1 x
1 x
1/2 inch socket wrench extractor, JAW

SKTWRNCH-1/2IN-SPRL-21MM

Description:
21 mm
Quantity: 1 x
1 x
1/2 inch socket wrench extractor, JAW

SKTWRNCH-1/2IN-SPRL-22MM

Description:
22 mm
Quantity: 1 x
1 x
1/2 inch socket wrench extractor, JAW

SKTWRNCH-1/2IN-SPRL-24MM

Description:
24 mm
Quantity: 1 x
1 x
1/2 inch socket wrench extractor, JAW

SKTWRNCH-1/2IN-SPRL-27MM

Description:
27 mm
Quantity: 1 x

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information